Elongated Closed Front with Cover Toilet in Biscuit
Alesio II® Elongated Closed Front with Cover Toilet in Biscuit
Frequently Purchased Together
Product Details
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Fits most manufacturers’ elongated toilets
- Highly stylized design with superior high-gloss finish resists chipping and scratching
- Color-matched plastic hinges
- Super Grip Bumpers™ prevent seat shifting and provide greater stability
- Precision Seat Fit™ provides adjustability for the perfect bowl fit
- Proudly Designed and Assembled in the USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bowl Shape:
- Elongated
- Collection:
- Alesio II®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-63/100 in
- Height:
- 2-7/100 in
- Material:
- Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-13/100 in