18-1/8 in. Elongated Bowl Closet Toilet Seat in White
Easy-Clean & Change® 18-1/8 in. Elongated Bowl Closet Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resilient plastic with solid, molded-in color resists chips, wear and stains
- Easy-Clean & Change™ hinge - twist hinges to remove seat from the bowl for easy cleaning and replacement while the bolts remain on the toilet
- Fits all manufacturers' elongated bowls
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Easy-Clean & Change®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-1/8 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-1/16 in