Elongated Closed Front Toilet Seat with Cover in Natural Oak
Elongated Closed Front Toilet Seat with Cover in Natural Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish, secure chrome hinge accents bath hardware
- Fits all manufacturers' elongated bowls
- Exceptional wood finish brings natural beauty to your bath with no splitting or cracking
- Made in the USA
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Oak
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 18-53/100 in
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/8 in