Elongated Closed Front Toilet Seat with Cover in White
Elongated Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Both Adults and Children 2-in-1 toilet seat accommodates the needs of both adult and child
- Plastic Child Seat Easily removes for cleaning or when no longer needed
- Built-In Potty Seat™ Secures magnetically in cover when not in use
- Made in USA
- Whisper Close® Slowly and quietly closes
- Ring Bumpers: Two
- Easy Clean and Change® Removes for easy cleaning
- STA-TITE®, Seat Fastening System™, Never Loosens™
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Length:
- 18-11/16 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- B1483SLOW000
- Width:
- 14-1/8 in