17-1/2 in. Round Toilet Seat in White
This product has been replaced by
Manufacturer Part #4LRT 000
Medic-Aid® 17-1/2 in. Round Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides 4? of additional height above rim when seat is installed
- Fits all round toilets
- STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
- Made with eco-friendly materials and processes
- Proudly made in the USA
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Medic-Aid®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-15/16 in
- IAPMO Listed -:
- No
- Length:
- 16-9/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/16 in