Molded Wood Elongated Closed Front with Cover Toilet Seat in White
Molded Wood Elongated Closed Front with Cover Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Exclusive shell design complements bath décor
- STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
- Made with environmentally friendly materials and processes
- Fits all manufacturers' elongated bowls
- Proudly made in the USA
- Color-matched bumpers and hinges
- Durable enameled wood with a high-gloss finish that resists chipping and scratching
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 18-39/50 in
- Material:
- Enameled Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14 in