Elongated Open Front Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #7650TDG 000
Elongated Open Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- 300 series stainless steel posts resist corrosion
- STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
- Made with eco-friendly materials and processes
- Made with environmentally friendly materials and processes
- Proudly made in the USA
- Fits all elongated toilets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 15-5/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front With Cover
- Type:
- B7650T000
- Width:
- 14-1/16 in