Plastic Round Closed Front Toilet Seat in White
Plastic Round Closed Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Top-Tite® hinges
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Most manufacturers' round bowls
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front