Plastic Round Closed Front Heated Toilet Seat with Cover in White
Radiance® Plastic Round Closed Front Heated Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in Blue LED Night Light - Illuminates the bathroom with a soft, soothing glow
- STA-TITE® Seat Fastening System™ - Never Loosens™, installs with ease
- Multi-Setting Warming Seat - 3 temperature settings for comfort
- Super Grip Bumpers™ prevents the seat from shifting on the toilet and provides greater stability
- Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
- Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Radiance®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Length:
- 16-7/8 in
- NSF Certified:
- No
- Seat Features:
- Heated Seat
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UL Listed:
- No
- Width:
- 14-1/8 in