Round Closed Front Toilet Seat with Cover in Bone

Part #B500EC006  |  Item #2995408  |  Manufacturer Part #500EC 006

$14.27 EACH
(Pricing is for Bone)

Color/Finish: Bone

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
  • Color-matched plastic hinges
  • Fits all round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Bone

Color Finish Category: Neutrals

GSA Approved: No

Hardware Included: Yes

Height: 2 in

IAPMO Listed: No

Length: 16-7/8 in

Material: Plastic

NSF Certified: No

Seat Features: Easy Clean

Seat Type: Toilet

Toilet Seat Material: Wood

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Type: B500EC006

UL Listed: No

Width: 14-3/8 in