Round Closed Front Toilet Seat with Cover in Lilac
Round Closed Front Toilet Seat with Cover in Lilac
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Made with eco-friendly materials and processes
- Fits all round toilets
- Proudly made in the USA
- Color-matched plastic hinges
- Solid resilient plastic with molded-in color resists wear, chips and stains
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Pinks
- Color Finish Name:
- Lilac
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 16-3/4 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-11/16 in