1 in. Rubber Transfer Tape Dispenser in Blue
1 in. Rubber Transfer Tape Dispenser in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Rubber
- Product Type:
- Tape Dispenser
- Size:
- 1 in