Towel Bar Inch SN
Berman Towel Bar Inch SN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length can be cut down
- 3" projection
- Mounting hardware included
Documents
Specifications
- Collection:
- Berman
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Type:
- RMB124STN