33 in. 16 gal Trash Bag Roll
33 in. 16 gal Trash Bag Roll
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 16 gal
- Color Finish Name:
- Natural
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 24 in