36 in. 5-Burner Rangetop
36 in. 5-Burner Rangetop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
- Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- BTU:
- 18000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fuel Type:
- Natural Gas
- Height:
- 6-1/2 in
- Material:
- Cast Brass, Stainless Steel, Metal, Cast Iron
- Number of Burners:
- 5
- Power Source:
- Gas, Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 36 in