48 in. Canopy and Base Hood
This product has been replaced by
Manufacturer Part #KC48HERTNE
48 in. Canopy and Base Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 3.3
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-11/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 35-13/16 in
- Hood Vent Type:
- Canopy
- Light Bulb Type:
- Halogen
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 48 in