23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel

You last purchased this on
 
Bertazzoni Spa

Heritage Series 23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bertazzoni Spa

Heritage Series 23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #BDW24XT
  • Item #7053198
  • Manufacturer Part #DW24XT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed in Italy
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Collection:
Heritage Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Decibel Rating (dB):
45 dB
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
33-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Width:
23-3/4 in