48 in. Canopy and Base Hood in Stainless Steel with Matte
This product has been replaced by
Manufacturer Part #K48HERTX
Heritage Series 48 in. Canopy and Base Hood in Stainless Steel with Matte
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 3.3
- CFM:
- 600 ft3/min
- Collection:
- Heritage Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Matte
- Control Type:
- Electronic
- Depth:
- 19-11/16 in
- Duct Size:
- 12-7/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Stainless Steel Mesh
- Height:
- 40-1/5 in
- Hood Vent Type:
- Canopy
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 48 in