48 in. Electric Gas 6-Burner Sealed Freestanding Range in Nero Matt
This product has been replaced by
Manufacturer Part #HER486BTFEPNET
Heritage Series 48 in. Electric Gas 6-Burner Sealed Freestanding Range in Nero Matt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
- Elegant digital gauge for precise control of oven temperature during pre-heating and baking with integrated controls for the temperature probe
- 6 Monobloc brass burners with up to 19000 BTU and stainless steel griddle with cover. Power burner with dual ring flame deliver fastest time-to-boil in its class.
- Designed in Italy
- Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
- European convection oven and soft-close oven door with edge-to-edge tempered glass.
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 19000
- Burner Type:
- Sealed
- Capacity:
- 7 cu ft
- Collection:
- Heritage Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nero Matt
- Control Type:
- Knob
- Cord Length:
- 4-23/25 ft
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 37-1/2 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 19
- Maximum Capacity:
- 7 cu ft
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Size:
- 35-3/4 in x 48 in x 25-3/16 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120/208/240V
- Watts:
- 8500 W
- Width:
- 48 in