29-3/4 in. 4.1 cu. ft. Single Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #MAST30FSEXV
Master Series 29-3/4 in. 4.1 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
- Designed for flush installation in 24" cabinet
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 4.1 cu ft
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 22-5/8 in
- Door Style:
- Drop Down
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 28-11/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 4.1 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 5.5 kW
- Width:
- 29-3/4 in