36 in. Dual Fuel 5-Burner Sealed Freestanding Range in Matte Black

This product has been replaced by

36 MASTER SERIES RANGE - ELECTRIC OVEN - 5 ALUMINUM BURNERS
Bertazzoni Spa 36 MASTER SERIES RANGE - ELECTRIC OVEN - 5 ALUMINUM BURNERS
Manufacturer Part #MAS365DFMNEV
You last purchased this on
 
Bertazzoni Spa

Master Series 36 in. Dual Fuel 5-Burner Sealed Freestanding Range in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

36 MASTER SERIES RANGE - ELECTRIC OVEN - 5 ALUMINUM BURNERS
Bertazzoni Spa 36 MASTER SERIES RANGE - ELECTRIC OVEN - 5 ALUMINUM BURNERS
Manufacturer Part #MAS365DFMNEV
Bertazzoni Spa

Master Series 36 in. Dual Fuel 5-Burner Sealed Freestanding Range in Matte Black

  • Fast #
  • Part #BMAST365DFMNEE
  • Item #7543066
  • Manufacturer Part #MAST365DFMNEE
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
  • Elegant temperature gauge for control of oven temperature during pre-heating and baking
  • 5 Monobloc brass burners with up to 19000 BTU. Power burner with dual ring flame deliver fastest time-to-boil in its class.
  • Designed in Italy
  • Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
  • European convection oven and soft-motion oven door with edge-to-edge tempered glass.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
BTU:
19000
Burner Type:
Sealed
Capacity:
5.9 cu ft
Collection:
Master Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Knob
Depth:
25-3/16 in
ETL Listed:
No
Handle Material:
Metal
Height:
37-1/2 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
19
Material:
Aluminum
Maximum Capacity:
5.9 cu ft
NEMA:
NEMA 14-50P
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
Volts:
120/208/240V
Watts:
3700 W
Weight:
231 lb
Width:
36 in