36 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #MAS365GASXVLP
Master Series 36 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
- Elegant temperature gauge for control of oven temperature during pre-heating and baking
- 5 Monobloc burners with up to 19000 BTU. Power burner with dual ring flame deliver fastest time-to-boil in its class.
- Designed in Italy
- Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
- European convection oven and soft-motion oven door with edge-to-edge tempered glass.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 19000
- Burner Type:
- Sealed
- Capacity:
- 5.9 cu ft
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-1/8 in
- ETL Listed:
- No
- Fuel Type:
- Propane
- Handle Material:
- Stainless Steel
- Height:
- 37-1/2 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 19
- Maximum Capacity:
- 5.9 cu ft
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 36 in