23-13/16 in. Natural Gas 4-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #PRO244GASXV
Professional 23-13/16 in. Natural Gas 4-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
- European convection oven and soft-close oven door with large interior glass.
- 4 burners
- Designed in Italy
- Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 19000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 2.4 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Handle Type:
- Towel Bar
- Height:
- 37-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 19
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 151 lb
- Width:
- 23-13/16 in