48 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

This product has been replaced by

48 PROFESSIONAL SERIES RANGE - GAS OVEN - 6 BRASS BURNERS + GRIDDLE - STAINLESS STEEL
Bertazzoni Spa 48 PROFESSIONAL SERIES RANGE - GAS OVEN - 6 BRASS BURNERS + GRIDDLE - STAINLESS STEEL
Manufacturer Part #PRO486BTFGMXT
You last purchased this on
 
Bertazzoni Spa

Professional 48 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

48 PROFESSIONAL SERIES RANGE - GAS OVEN - 6 BRASS BURNERS + GRIDDLE - STAINLESS STEEL
Bertazzoni Spa 48 PROFESSIONAL SERIES RANGE - GAS OVEN - 6 BRASS BURNERS + GRIDDLE - STAINLESS STEEL
Manufacturer Part #PRO486BTFGMXT
Bertazzoni Spa

Professional 48 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #BPROF486GGASXT
  • Item #7543060
  • Manufacturer Part #PROF486GGASXT
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
  • Elegant temperature gauge for control of oven temperature during pre-heating and baking
  • 6 Monobloc brass burners with up to 19000 BTU and stainless steel griddle with cover. Power burner with dual ring flame deliver fastest time-to-boil in its class.
  • Designed in Italy
  • Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
  • European convection oven and soft-close oven door with edge-to-edge tempered glass.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
BTU:
19000
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
7.1 cu ft
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Cord Length:
59 in
Depth:
27-3/16 in
ETL Listed:
No
Fuel Type:
Natural Gas
Handle Material:
Metal
Height:
37-1/2 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
19
Material:
Brass, Stainless Steel
Number of Burners:
6
Power Source:
Gas
Self Clean:
Yes
UL Listed:
No
Volts:
120V
Watts:
1200 W
Weight:
400 lb
Width:
48 in