24 in. Handle Kit for Professional Series Dishwashers
Professional Series 24 in. Handle Kit for Professional Series Dishwashers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed in Italy
- Stainless Steel
Documents
Specifications
- Brand Model Compatibility:
- Professional Series Dishwashers
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Product Type:
- Handle Kit