5500W Built-In Single Convection Wall Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #PROF30FSEXT
Professional Series 5500W Built-In Single Convection Wall Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
- Designed for flush installation in 24" cabinet
Documents
Specifications
- AMP:
- 30
- CSA Certified:
- Yes
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-5/8 in
- Height:
- 23-1/4 in
- Installation Type:
- Wall Mount
- Interior Light:
- No
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120/208/240V
- Watts:
- 5500 W