35-7/8 in. 21 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #REF36FDFIXNV
Professional® Series 35-7/8 in. 21 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Collection:
- Professional® Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6 cu ft
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 6
- Refrigerator Capacity (Cu Ft):
- 15 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 140 W
- Weight:
- 311 lb
- Width:
- 35-7/8 in