Recirculating Kit for KU36PRO1XV Model in Stainless Steel
Recirculating Kit for KU36PRO1XV Model in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed in Italy
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- KU36PRO1XV Model
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Product Type:
- Recirculating Kit
- UL Listed:
- No