34-3/8 in. Wall Mount Range Hood in Stainless Steel
CP5 Series 34-3/8 in. Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1, 6
- CFM:
- 1500 ft3/min
- Collection:
- CP5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 22-1/2 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 34-3/8 in