Lare Nitrile Glove
N-Dex® Plus Lare Nitrile Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightly powdered
- 8 mil thickness
- Latex-free, 100% nitrile
- Rolled cuff prevents dirt from entering the glove
Documents
Specifications
- Collection:
- N-Dex® Plus
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- L
- Glove Type:
- Chemical Resistant, Disposable
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 8 mil