S Size Lite Glove
Nitri-Flex® S Size Lite Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This smooth finish glove is ideal for jobs requiring the utmost in tactile discrimination as well as those demanding puncture and abrasion protection
- Suggested Applications include: construction, landscaping, carpentry, floor tiling, maintenance, masonry, garbage collection, highway work, roofing, shipping and receiving
Documents
Specifications
- ANSI:
- ANSI 105-2005
- Collection:
- Nitri-Flex®
- Color Finish Name:
- Green
- Glove Size:
- S
- Glove Type:
- General Purpose
- Material:
- Rubber
- Material Type:
- Nitrile