29-7/8 in. Front Panel in Stainless Steel
Pro-Style® 29-7/8 in. Front Panel in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Best Range Hoods D49 Series Downdrafts
- Collection:
- Pro-Style®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-1/4 in
- Duct Size:
- 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Installation Type:
- Freestanding
- Product Type:
- Front Panel
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 29-7/8 in