600 cfm 28 in. Range Hood
This product has been replaced by
Manufacturer Part #P195P1M70SB6
Velato 600 cfm 28 in. Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CFM:
- 600 ft3/min
- Collection:
- Velato
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Volts:
- 120V
- Width:
- 28-5/16 in