72mm x 100m 2 mil Acrylic Seal Tape in Clear
BP20 72mm x 100m 2 mil Acrylic Seal Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 mil
- Does not yellow due to UV exposure (sunlight & fluorescent lighting)
- Clear acrylic carton sealing tape
- Tape manufactured in ISO 9001 & 14001 facilities
- 22 micron water-based Rohm & Haas acrylic adhesive
- Available hand & machine length rolls
Documents
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3652, ASTM D-3759
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- BP20
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 200
- Product Type:
- Packaging Tape
- Size:
- 100 m x 2-21/25 in
- Temperature Range:
- 32 to 150 Deg F
- Tensile Strength:
- 22 lbs/inch
- Thickness:
- 2 mil
- UL Listed:
- No
- Width:
- 2-21/25 in