18 x 19 x 17 in. 1/2 hp Air Mover

You last purchased this on
 
Betco Corporation

18 x 19 x 17 in. 1/2 hp Air Mover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Betco Corporation

18 x 19 x 17 in. 1/2 hp Air Mover

  • Fast #
  • Part #BE8550700
  • Item #7475678
  • Manufacturer Part #E8550700
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rugged roto-mold construction
  • 3-speed fan settings
  • Powerful 2500 CFM airflow accelerates dry times
  • Steel fan guard for maximum safety
  • Balanced steel fan for quiet operation and maximum reliability
  • Stackable design for increased airflow and easy storage
  • Requires Certification

Specifications

Application:
Carpet Flooring
CFM:
2500 ft3/min
Diameter:
10-5/8 in
Height:
18 in
Horsepower:
1/2 hp
Length:
19 in
Power Source:
Electric
Product Type:
Floor Dryer
UL Listed:
No
Volts:
115V
Weight:
27 lb
Width:
17 in