2 L Non-Ammoniated Glass Cleaner (Case of 4)
FastDraw® 2 L Non-Ammoniated Glass Cleaner (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient and easy to use
- Cleans and polishes glass and plastics without scratching, streaking, fogging and clouding
- Pleasant to use - no ammonia odor
- Safe to use on plexiglas and tinted windows
Documents
Specifications
- Collection:
- FastDraw®
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner
- Size:
- 2 L