4 gal Country Fresh Scent Extraction Cleaner in Green

You last purchased this on
 
Betco Corporation

FiberPro® ES-Steam™ 4 gal Country Fresh Scent Extraction Cleaner in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Betco Corporation

FiberPro® ES-Steam™ 4 gal Country Fresh Scent Extraction Cleaner in Green

  • Fast #
  • Part #B4020400
  • Item #7475227
  • Manufacturer Part #40204-00
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Powerful formula quickly penetrates heavy soil including grease, dirt, oil and many common stains
  • Highly concentrated formula delivers powerful cleaning action at an affordable price
  • Versatile - For use in all types of extraction equipment for carpets, rugs, mats and runners
  • Requires Certification

Specifications

Application:
Carpet Cleaner, Hot Water, Steam
Collection:
FiberPro® ES-Steam™
Color Finish Name:
Green
Product Type:
Extraction Cleaner
Size:
4 gal
Type:
Country Fresh
UL Listed:
No