2 L Fastdraw® Neutral Degreaser

Betco Corporation

Green Earth® Velocity® 2 L Fastdraw® Neutral Degreaser

Brand image
Betco Corporation

Green Earth® Velocity® 2 L Fastdraw® Neutral Degreaser

  • Part #B1974700
  • Item #7474857
  • Manufacturer Part #19747-00
3.9 out of 5 Customer Rating

$1.00
per CA

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safe on all surfaces not harmed by water
  • Pleasant fragrance
  • DfE approved neutral non-butyl degreaser
  • Neutral, yet as effective as alkaline, butyl degreasers
  • Removes inks, oils, greases and fats from a variety of surface

Specifications

Application:
Schools, Factories, Kitchen, Foodservice
CARB OTC LEED Compliant:
No
Collection:
Green Earth® Velocity®
Color:
Dark Orange
Color Finish Name:
Dark Orange
Dilution Rate:
1:64
Disposable:
No
EcoLogo Certified:
Yes
Green Seal Certified:
No
Material:
Liquid
Product Type:
Degreaser, Fresh, Fastdraw®
Size:
2 L