1-1/4 in. Rough Brass ABS Grade B Angle

You last purchased this on
 
Bethlehem Steel

1-1/4 in. Rough Brass ABS Grade B Angle

This product requires certification to purchase.
You last purchased this on
 
Bethlehem Steel

1-1/4 in. Rough Brass ABS Grade B Angle

  • Fast #
  • Part #ABSBRB114N
  • Item #315522
  • Manufacturer Part #RGBCSR114N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
1-1/4 in
Grade:
B
Material:
Plastic
Material Type:
ABS