5/8 in. Diameter ABS Round Bar

You last purchased this on
 
Bethlehem Steel

5/8 in. Diameter ABS Round Bar

This product requires certification to purchase.
You last purchased this on
 
Bethlehem Steel

5/8 in. Diameter ABS Round Bar

  • Fast #
  • Part #AH36RB58N
  • Item #541316
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5/8 in
Material:
Plastic
Material Type:
ABS