8 x 8 x 1 in. ABS Angle

You last purchased this on
 
Bethlehem Steel

8 x 8 x 1 in. ABS Angle

This product requires certification to purchase.
You last purchased this on
 
Bethlehem Steel

8 x 8 x 1 in. ABS Angle

  • Fast #
  • Part #AH36L881N
  • Item #428733
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Length:
8 in
Material:
Plastic
Material Type:
ABS
Thickness:
1 in