8-1/2 in. Nylon Grout Brush
8-1/2 in. Nylon Grout Brush
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black, Blue
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Grout Brush