This product requires certification to purchase.

Closet Privacy Door Knob in Dark Bronze

Better Home

Marina Closet Privacy Door Knob in Dark Bronze

  • Fast #
  • Part #B10211DB
  • Item #7545547
  • Manufacturer Part #10211DB
4.4 out of 5 Customer Rating
Brand image
Better Home

Marina Closet Privacy Door Knob in Dark Bronze

  • Fast #
  • Part #B10211DB
  • Item #7545547
  • Manufacturer Part #10211DB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
Collection:
Marina
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Handle Type:
Passage
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No
UPC:
660414102112