Dummy Lever in Dark Bronze
Sea Cliff VII Dummy Lever in Dark Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Sea Cliff VII
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Handle Type:
- Dummy
- Security Grade:
- 3
- Thickness:
- 1 in
- UL Listed:
- No