Passage Lever Set in Dark Bronze

You last purchased this on
 
Better Home

Sea Cliff VII Passage Lever Set in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Better Home

Sea Cliff VII Passage Lever Set in Dark Bronze

  • Fast #
  • Part #B22111DB
  • Item #7545543
  • Manufacturer Part #22111DB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Sea Cliff VII
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Handle Type:
Passage
Material:
Metal
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No