1 in. Threaded Straight Schedule 80 PVC Bulkhead Fitting with EPDM Gasket
BFAS Series 1 in. Threaded Straight Schedule 80 PVC Bulkhead Fitting with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- Clean Bagged:
- No
- Collection:
- BFAS Series
- Color Finish Name:
- Grey
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Plastic, Rubber
- Material Type:
- PVC, EPDM
- Maximum Temperature:
- 70
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Schedule Class:
- 80