1 gal Enzyme Powder

You last purchased this on
 
Big D Industries

Pro-Zyme DX 1 gal Enzyme Powder

This product requires certification to purchase.
You last purchased this on
 
Big D Industries

Pro-Zyme DX 1 gal Enzyme Powder

  • Fast #
  • Part #B1510ZX
  • Item #7484963
  • Manufacturer Part #1510ZX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For the cleaning and instant deodorization of most hard surfaces, drain lines, grease traps, garbage and waste receptacles, etc. and other problem areas where bad odors exist
  • 1 Gal
  • A natural, safe and non-toxic blend of live bacteria designated for the cleaning and instant deodorization of most hard surfaces
  • Scent: Mountain Air
  • Requires Certification

Specifications

Collection:
Pro-Zyme DX
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Mountain Air
Size:
1 gal