XL Freestanding Charcoal Smoker in Green
Egg XL Freestanding Charcoal Smoker in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Egg
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Size:
- XL
- Weight:
- 219 lb
- Width:
- 24 in