Open Front Closet Toilet Seat (Less Cover) in White
Open Front Closet Toilet Seat (Less Cover) in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Open front
- 75% larger sitting area
- Fits round and elongated toilets
- Durable stainless steel hinges
- 1,200 pound capacity
- Non slip bumpers
- 2 1/2" rise
- 19" wide
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Toilet Seat Material:
- Plastic
- Toilet Seat Type:
- Open Front
- Type:
- B24452634W
- Width:
- 19 in