28 in. Plastic ABS Aluminum Commode Chair in White

You last purchased this on
 
Big John Products

28 in. Plastic ABS Aluminum Commode Chair in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Big John Products

28 in. Plastic ABS Aluminum Commode Chair in White

  • Fast #
  • Part #BBJBC
  • Item #5119266
  • Manufacturer Part #BJBC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be utilized over toilets for added height
  • A sturdy, adjustable toilet seat for the elderly, physically challenged, bariatric and surgical recovery patients
  • For bedside use when a bathroom is out of reach
  • Capacity of 800 lbs
  • Height adjustable from 19" to 23"
  • Includes a Big John standard toilet seat and sanitary container with lid
  • Requires Certification

Specifications

Application:
Residential
BAA Compliant:
No
Bowl Only:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
27 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Plastic, Aluminum
Material Type:
ABS
Product Type:
Commode Chair
Tank Only:
No
WaterSense Labeled:
No
Width:
28 in